Cloud Green Tea Cooling Gel 3-Layer Memory Foam 10in. Queen Mattress in a Box, Washable Cover

  • Mfr # CL-MFB3L-10-Q-GG

  • Zoro # G512488669


product price:  $404.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CL-MFB3L-10-Q-GG
Zoro #
G512488669
UPC #
196861131622
Country of Origin
India

Description

A good nights sleep is an important part of any routine. Make sure you get yours with this three-layer green-tea infused cooling gel memory foam mattress in a box. This ten-inch mattress features a three-layer construction that includes a support foam base infused with green tea, a layer of high-density comfort foam, and a cooling gel memory foam top layer that absorbs moisture and helps with heat and odor. Regardless of whether you are a side, back, or stomach sleeper, the three-inch cooling gel memory foam layer provides ideal comfort for every sleep position. And you can rest with confidence knowing the high-quality foam is CertiPUR-US certified for content. This fiberglass-free mattress also features an anti-slip bottom to keep you sturdy and cozy. No need to waste time with setup, as this mattress ships compressed, rolled, and boxed in slim packaging, so all you need to do is unbox, unroll, and unpackage. It is safe to sleep immediately on this mattress, but it fully expands within 48-72 hours. For your convenience, this boxed mattress fits most bedframes and features a zipper to remove the cover for easy washing. After a long day, enjoy supreme comfort and a good nights sleep with this three-layer green-tea infused cooling gel memory foam mattress in a box.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.