Rustic White Classic Wood Nightstand
- Mfr # 294793
- Zoro # G222905432
product price:Â
$
184.99
/ea
Free Shipping & Returns
Key Features
Shape
Square
Style
Traditional
Length
24 in
Depth
14 in
Commercial Use
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 294793
- Zoro #
- G222905432
- UPC #
- -
- Country of Origin
- Viet Nam
- Shape
- Square
- Item
- Nightstands & Bedside Table
- Style
- Traditional
- Commercial Use
- No
- Frame Wood Species
- Pine
Dimensions
- Length
- 24 in
- Depth
- 14 in
- Width
- 18 in
Description
Get plenty of extra storage space, while adorning your home and proving your superior fashion taste with this exceptional Rustic White Classic Wood Nightstand. This nightstand is expertly made from high quality, solid wood. Its a durable piece, certain to be with you for years. Additionally, it has three drawers for maximum storage and antique style hardware. It also has cabriole legs. You can use it to battle clutter in your living room, hallway, dining room, or bedroom. 24" X 18" X 14"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.