Cloud Green Tea Cooling Gel 4-Layer Memory Foam 10-in. Full Mattress in a Box, Washable Cover
- Mfr # CL-MFB4L-10-F-GG
- Zoro # G012358462
Key Features
Specifications
Details
- MFR #
- CL-MFB4L-10-F-GG
- Zoro #
- G012358462
- UPC #
- 196861131653
- Country of Origin
- India
- Inner Material
- Memory Foam, Polyester, Polyurethane
- Color
- White
- Weight Capacity
- 1000 lb
Dimensions
- Overall Width
- 54 in
- Overall Length
- 75 in
Description
A good nights sleep is an important part of any routine. Make sure you get yours with this four-layer green-tea infused cooling gel memory foam mattress in a box. This ten-inch mattress features a four-layer construction that includes a support foam base infused with green tea, a layer of high-density comfort foam, a layer of air circulation foam, and a cooling gel memory foam top layer that absorbs moisture and helps with heat and odor. Regardless of whether you are a side, back, or stomach sleeper, the three-inch cooling gel memory foam layer provides ideal comfort for every sleep position. And you can rest with confidence knowing the high-quality foam is CertiPUR-US certified for content. This fiberglass-free mattress also features an anti-slip bottom to keep you sturdy and cozy. No need to waste time with setup, as this mattress ships compressed, rolled, and boxed in slim packaging, so all you need to do is unbox, unroll, and unpackage. It is safe to sleep immediately on this mattress, but it fully expands within 48-72 hours. For your convenience, this boxed mattress fits most bedframes and features a zipper to remove the cover for easy washing. After a long day, enjoy supreme comfort and a good nights sleep with this four-layer green-tea infused cooling gel memory foam mattress in a box.
- •Four-Layer Memory Foam 10" Mattress in a Box Fits Most Bedframes
- •White Zippered Removable Cover
- •Support Foam Base Infused with Green Tea for Long-Lasting Freshness
- •Layer of High-Density Comfort Foam Delivers Exceptional Softness
- •Layer of Air Circulation Foam Provides Cooling Effect
- •Cooling Gel Memory Foam Top Layer Helps with Moisture Absorption, Heat, and Odor
- •Cooling Gel Memory Foam Layer Provides Ideal Comfort for Every Sleep Position
- •High-Quality Foam is CertiPUR-US Certified for Content
- •Fiberglass-Free Construction and Anti-Slip Bottom for Worry-Free Relaxation
- •Compressed and Rolled in Slim Packaging; Safe to Sleep Immediately but Fully Expands in 48-72 Hours
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.