This item is Discontinued.

Flash Furniture Cloud Green Tea Cooling Gel 4-Layer Memory Foam 10-in. Twin Mattress in a Box, Washable Cover CL-MFB4L-10-T-GG

This item is Discontinued.

Flash Furniture

Cloud Green Tea Cooling Gel 4-Layer Memory Foam 10-in. Twin Mattress in a Box, Washable Cover (Discontinued)

Mfr # CL-MFB4L-10-T-GG
Zoro # G112358447
UPC # 196861131646
Country of Origin India
Category Mattresses
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CL-MFB4L-10-T-GG
Zoro #
G112358447
UPC #
196861131646
Country of Origin
India

Dimensions

Overall Width
39 in
Overall Length
75 in

Details

Inner Material
Memory Foam, Polyester, Polyurethane
Color
White
Weight Capacity
500 lb

Description

A good nights sleep is an important part of any routine. Make sure you get yours with this four-layer green-tea infused cooling gel memory foam mattress in a box. This ten-inch mattress features a four-layer construction that includes a support foam base infused with green tea, a layer of high-density comfort foam, a layer of air circulation foam, and a cooling gel memory foam top layer that absorbs moisture and helps with heat and odor. Regardless of whether you are a side, back, or stomach sleeper, the three-inch cooling gel memory foam layer provides ideal comfort for every sleep position. And you can rest with confidence knowing the high-quality foam is CertiPUR-US certified for content. This fiberglass-free mattress also features an anti-slip bottom to keep you sturdy and cozy. No need to waste time with setup, as this mattress ships compressed, rolled, and boxed in slim packaging, so all you need to do is unbox, unroll, and unpackage. It is safe to sleep immediately on this mattress, but it fully expands within 48-72 hours. For your convenience, this boxed mattress fits most bedframes and features a zipper to remove the cover for easy washing. After a long day, enjoy supreme comfort and a good nights sleep with this four-layer green-tea infused cooling gel memory foam mattress in a box.


  • •Four-Layer Memory Foam 10" Mattress in a Box Fits Most Bedframes
  • •White Zippered Removable Cover
  • •Support Foam Base Infused with Green Tea for Long-Lasting Freshness
  • •Layer of High-Density Comfort Foam Delivers Exceptional Softness
  • •Layer of Air Circulation Foam Provides Cooling Effect
  • •Cooling Gel Memory Foam Top Layer Helps with Moisture Absorption, Heat, and Odor
  • •Cooling Gel Memory Foam Layer Provides Ideal Comfort for Every Sleep Position
  • •High-Quality Foam is CertiPUR-US Certified for Content
  • •Fiberglass-Free Construction and Anti-Slip Bottom for Worry-Free Relaxation
  • •Compressed and Rolled in Slim Packaging; Safe to Sleep Immediately but Fully Expands in 48-72 Hours

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.