Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
12" King Foam Hybrid Mattress
- Mfr # 722490
- Zoro # G522906382
product price:Â
$
298.99
/ea
Key Features
Size
King
Length
12 in
Width
75.98 in
Height
79.92 in
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 722490
- Zoro #
- G522906382
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- King
- Length
- 12 in
- Width
- 75.98 in
- Height
- 79.92 in
Details
- Color
- White
- Item
- Foam, Spring And Hybrid Mattresses
- Box Spring Included
- No
- Cooling Technology
- No
- Mattress Compatible with Adjustable Base
- no
- Foam Type
- Polyurethane Foam
- Mattress Type
- Hybrid Mattress
- Box Spring Recommended
- No
- Commercial Use
- Yes
- Packaging
- Compressed and rolled in a box.
- Weight Capacity
- 120 lb
- Style
- Modern
- Coil Type
- Pocket Coil
Description
The 12-inch king foam hybrid mattress combines the best of both worlds for a perfect night’s sleep. With a medium comfort level, this mattress caters to various sleep preferences while ensuring support and softness. Crafted with high-quality polyurethane foam, it provides a plush feel that cradles your body. Featuring a pocket coil system, it enhances responsiveness and minimizes motion transfer, allowing you to move freely without disturbing your partner. The convenience of compressed and rolled packaging makes setup a breeze, fitting easily through tight spaces. Experience the ideal blend of comfort and support with this hybrid mattress designed to elevate your sleeping experience. Transform your bedroom with this luxurious addition that promises restful nights and rejuvenated mornings. 79.92-inch h x 75.98-inch w x 12.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.