Coffee Table, Charcoal, Black Metal Frame (Discontinued)
- Mfr # NAN-JH-1731-GG
- Zoro # G5031947
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NAN-JH-1731-GG
Zoro #
G5031947
UPC #
889142218951
Country of Origin
China
Dimensions
Width
47.25"
Length
23.75"
Height
17.75"
Depth
47-1/4"
Details
Item
Coffee Table
Shape
Rectangle
Tabletop Material
Laminate
Tabletop Color
Wood Grain
Frame Color
Black
Frame Material
Metal
Finish
Black Powder Coat
Assembled/Unassembled
Unassembled
Color
Charcoal
Type
Coffee Table
Material
Laminate (Table Top)
Surface Material
Wood
Description
Coffee Table,Charcoal,Black Metal Frame
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.