Collins Commercial Grade Grn Outdoor Round Slatted Steel 37 Gallon Trash Can w/Removable Inner Bin
- Mfr # UF-OTB-01-GRN-GG
- Zoro # G612358459
Key Features
Specifications
Product Information
- MFR #
- UF-OTB-01-GRN-GG
- Zoro #
- G612358459
- UPC #
- 196861165535
- Country of Origin
- China
Dimensions
- Overall Width
- 26 in
- Length
- 26 in
Details
- Item
- Outdoor Can
- Container Shape
- Round
- Color
- Green
- Material
- Steel
Description
Keep your outdoor space neat and tidy with this heavy-duty steel trash can. This is the perfect addition to any busy outdoor space with a lot of foot traffic to give visitors the ability to dispose of their garbage and keep your area clean. Graded for commercial use, this is a fantastic fit for restaurants with picnic area seating, city parks, public pools, strip malls, outdoor shopping centers, and more. While designed for commercial use, this trash can also be used at home. Its heavy-duty construction makes it an addition to your space that you can rely on. The powder-coated steel frame features a flat lid with an open top, making it easy for your patrons to dispose of their garbage. The high-volume inner steel barrel is designed to hold 37 gallons, giving ample storage space and preventing you from having to make constant trips to empty and replace. Taking out the trash is hassle-free, as the inner barrel is removable and features convenient handles for quick and easy turnover. This outdoor garbage can is engineered to hold 100 lbs. static weight and is built for all-weather use with rust-resistant steel, enabling you to utilize it in your space year-round. For your convenience, no product assembly is required, and you can simply anchor the trash can to the ground to keep it in place, or you can utilize the adjustable feet provided to make it portable and convenient to move. Cleaning your can is simple with water and a dry cloth. Keep your space clean and beautiful with this commercial heavy-duty steel trash can.
- •Commercial Outdoor Round Slatted Steel Trash Can
- •Green Heavy-Duty Steel Construction
- •Perfect for High-Traffic Outdoor Areas Like City Parks and Public Pools; Also Suitable for Home Use
- •Powder-Coated Slatted Steel Frame Has Flat Lid with Open Top
- •Inner Steel Barrel Can Hold 37 Gallons and Features Handles for Quick Easy Emptying and Replacing
- •All-Weather Construction is Rust-Resistant for Confident Use Year-Round
- •Engineered to Hold 100 lbs. Static Weight
- •No Assembly Required; Just Anchor to the Ground or Use Provided Adjustable Feet for Portability
- •Care is Quick and Easy by Using Water and a Dry Cloth
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.