Brooks 31.4G Steel Trash Can w/Locking Access Door and Removable Inner Fiberglass Bin, Brown/Silver
- Mfr # UB-OTB-67W-BRN-SLV-GG
- Zoro # G116382868
Key Features
Specifications
Product Information
- MFR #
- UB-OTB-67W-BRN-SLV-GG
- Zoro #
- G116382868
- UPC #
- 196861196737
- Country of Origin
- China
Dimensions
- Length
- 22 in
Details
- Container Shape
- Square
- Color
- Brown
- Material
- Galvanized Steel, Steel
Description
Keep your indoor and outdoor space neat and tidy with this commercial heavy-duty steel trash can with locking side access door. This is the perfect addition to any space with a lot of foot traffic and gives visitors the opportunity to dispose of their trash keeping public areas neat and tidy. This all-weather trash receptacle is a fantastic fit for restaurants, especially those with picnic area seating, city parks, public pools, strip malls, shopping centers, and more. Boasting heavy-duty construction, this waste receptacle features a powder-coated steel frame and perforated galvanized steel decorative side panels. Taking out the trash is hassle-free with the removable 31.4 gallon fiberglass inner bin that features convenient handles for easy handling. This outdoor garbage can is engineered to hold up to 50 lbs. static weight and is built for year-round use. For your convenience, no product assembly is required, and you can fasten the trash can to the ground with the included anchor screws to keep it in place. Cleaning your can is simple with water and a neutral detergent. Keep your space clean and beautiful with this commercial heavy-duty steel trash can.
- Commercial Outdoor Square Steel Trash Can
- Black Steel Frame with Silver Decorative Perforated Side Panels
- Inner Fiberglass Bin with Handles Holds 31.4 Gallons
- Locking Side Access Door with Key
- Powder Coated and Rust-Resistant for Year-Round Use
- Engineered to Hold up to 50 lbs. Static Weight
- Included Ground Anchor Screws
- No Product Assembly Required
- Wipes Clean with Water and a Neutral Detergent
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.