Shop FLASH FURNITURE
See all product information
Create Account
Commercial 24" Round HPL Wrapped All-Weather Tabletop in Black Faux Marble
- Mfr # ST-RD600C-1-M-3A-M-BLK-MAR-GG
- Zoro # G624081796
product price:
$
147.99
/ea
Free Shipping & Returns
Key Features
Length
23.5 in
Capacity
300 lbs
Color
Black Faux Marble
Material
High Density Fiberboard, Laminate (High Pressure), Steel
Height
1.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ST-RD600C-1-M-3A-M-BLK-MAR-GG
- Zoro #
- G624081796
- UPC #
- 889142949473
- Country of Origin
- Malaysia
Dimensions
- Length
- 23.5 in
- Height
- 1.5 in
- Width
- 23.5 in
Details
- Capacity
- 300 lbs
- Color
- Black Faux Marble
- Material
- High Density Fiberboard, Laminate (High Pressure), Steel
- Item
- High Density Fiberboard, Laminate (High Pressure), Steel
Description
This Commercial Grade 24" Round Faux Marble TopGuard HPL Wrapped Tabletop combines durability, performance, and design sophistication for today’s commercial spaces. Featuring premium TopGuard technology, the HPL surface wraps seamlessly over the edges for a continuous, marble look while protecting against chips, peeling and wear. Built on a robust 0.7" E0-grade hardboard core designed for low formaldehyde emissions, the tabletop offers long-lasting structural integrity and supports up to 300 lbs. of static weight. Its all-weather construction resists heat, UV, and moisture, while the scratch- and stain-resistant laminate finish keeps surfaces looking professional with minimal upkeep. The textured faux marble finish delivers timeless style, complementing both modern and traditional decor. Designed for easy installation, with the tabletop hardware included, it pairs with most standard commercial bases (not included) for a quick, reliable setup. Whether indoors or outdoors, this tabletop cleans easily with a damp cloth and is built to deliver lasting value and performance in high-traffic environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.