Shop FLASH FURNITURE
See all product information
Create Account
Patio Table
- Mfr # SDA-AD641011-80-BLKWH-LTNAT-GG
- Zoro # G125078066
product price:Â
$
331.99
/ea
Free Shipping & Returns
Key Features
Overall Length
31 1/2 in
Overall Width
31 1/2 in
Frame Material
Aluminum
Shape
Round
Maximum Number of Seats
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDA-AD641011-80-BLKWH-LTNAT-GG
- Zoro #
- G125078066
- UPC #
- 0840196342481
- Country of Origin
- China
- Frame Material
- Aluminum
- Shape
- Round
- Maximum Number of Seats
- 2
- Product Type
- Bistro Table
- Item
- Patio Table
- Tabletop Color
- White
- Weight Capacity
- 200 lb
- Frame Finish
- Powder Coated
- Assembly
- Unassembled
- Frame Color
- Brown
- Tabletop Structural Material
- Glass
- Features
- Bamboo Print, Commercial Grade, Fixed Floor Glides, Will not Rust
- Includes Umbrella Hole
- No
Dimensions
- Overall Length
- 31 1/2 in
- Overall Width
- 31 1/2 in
- Overall Diameter
- 31 1/2 in
- Overall Height
- 29 1/2 in
- Tabletop Thickness
- 1 1/2 in
Description
Patio Table, Frame Color Brown, Frame Material Aluminum, Includes Umbrella Hole No, Overall Diameter 31 1/2 in, Overall Height 29 1/2 in, Overall Length 31 1/2 in, Overall Width 31 1/2 in, Tabletop Color White, Tabletop Structural Material Glass, Frame Finish Powder Coated, Shape Round, Assembly Unassembled, Features Bamboo Print, Commercial Grade, Fixed Floor Glides, Will not Rust, Product Type Bistro Table, Weight Capacity 200 lb, Maximum Number of Seats 2, Tabletop Thickness 1 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.