Shop FLASH FURNITURE
See all product information
Create Account
Commercial Navy Plastic Stack Chairs, Contoured Backs and Sled Bases-Set of 5, 5PK
- Mfr # 5-RUT-239AN-NV-GG
- Zoro # G323947683
product price:Â
$
400.99
/pk of 5, $80.20/ea
Free Shipping & Returns
Key Features
Overall Length
24.25 in
Height
30.75 in
Frame Material
Plastic, Steel
Weight Capacity
400 Ibs
Width
20.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5-RUT-239AN-NV-GG
- Zoro #
- G323947683
- UPC #
- 196861198915
- Country of Origin
- China
Dimensions
- Overall Length
- 24.25 in
- Height
- 30.75 in
- Width
- 20.75 in
Details
- Seat Color
- Navy Plastic/Gray Frame
- Frame Material
- Plastic, Steel
- Weight Capacity
- 400 Ibs
Description
Upgrade your current seating with this set of 5 versatile stack chairs that readily adapt to your needs. Designed for commercial performance and everyday comfort, these stackable sled base chairs feature contoured backrests, fixed floor glides, and a sturdy powder-coated steel frames. Offering a sleek navy finish, this durable seating solution is ideal for offices, classrooms, waiting areas, and multipurpose spaces. No assembly is required-just unbox and put them to work. With the ability to stack up to 5 high and compatibility with standard chair dollies, they offer the versatility facility managers and event planners need. And thanks to the easy-clean finish and 400 lb. weight capacity, they're ready for everything from high-traffic lobbies to daily meetings. Smart, sturdy, and storage-friendly-this is commercial seating, done right.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.