Commercial Plastic Adjustable Height Classroom Activity Table-Soft Gray, 33 in RD
- Mfr # YU-YCX-007-2-ROUND-TBL-SFTGY-GG
- Zoro # G724778916
product price:Â
$
190.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- YU-YCX-007-2-ROUND-TBL-SFTGY-GG
- Zoro #
- G724778916
- UPC #
- 840196347172
- Country of Origin
- China
Description
Designed for commercial learning environments, this height adjustable activity table delivers the durability, flexibility, and functionality needed for classrooms, daycares, learning centers, and early education spaces. The spacious round surface supports collaborative learning, arts and crafts, meals, reading activities, and everyday classroom tasks while comfortably accommodating children up to age 7. Constructed with a durable 1.5" thick plastic tabletop and sturdy adjustable legs, the table is built to withstand the demands of daily use in high-traffic educational settings. The adjustable height range allows the table to adapt to growing children and multiple age groups, while the sturdy construction supports up to 220 lbs. static weight capacity for dependable everyday performance. A textured tabletop helps support a safer learning environment while providing an easy-to-clean surface that wipes down quickly with a damp cloth. Designed to comfortably seat up to four children, this activity table helps create organized, adaptable spaces that support both independent and collaborative learning.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.