Round Rolling Stool Swivel Stool with Wheels PU Leather Height Adjustable
- Mfr # PST001
- Zoro # G523372568
product price:
$
45.39
/ea
Key Features
Material
Nylon
Cushion Size
15.7 in (400 mm)
Width
19.69 in
Cushion Thickness
3.9 in (100 mm)
Overall Height
18.11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PST001
- Zoro #
- G523372568
- UPC #
- 840349949260
- Country of Origin
- China
- Material
- Nylon
- Caster Material
- Nylon
- Item
- Office Stools
- Cylinder Stroke
- 5.5 in (140 mm)
- Load Rating
- 400 lbs (181 kg)
Dimensions
- Cushion Size
- 15.7 in (400 mm)
- Width
- 19.69 in
- Cushion Thickness
- 3.9 in (100 mm)
- Overall Height
- 18.11 in
- Length
- 19.69 in
- Adjustable Height
- 18.1-23.8 in ±0.4 in (460-605 mm ±10mm)
- Caster Dia.
- 2 in (50 mm)
Description
VEVOR Rolling Stools with Wheels, 400 LBS Weight Capacity Adjustable Height Stool with Ultra-Thick Seat Cushion, Swivel Stools Chair for Salon, Bar, Home, Office, Tatoo, Medical, Massage, Black Thickened & Enlarged Cushion 400lbs Weight Capacity Rotatable & Adjustable Smooth Movement Various Application Hassle-free Installation Cushion Thickness: 3.9 in / 100 mm,Adjustable Height: 18.1-23.8 in ±0.4 in / 460-605 mm ±10mm,Cylinder Stroke: 5.5 in / 140 mm,Item Model Number: PST001,Casters Diameter: 2 in / 50 mm,Casters Material: Nylon,Safe Load-Bearing: 400 lbs / 181 kg,Cushion Size: O 15.7 in / 400 mm,Weight: 8.82 lbs / 4.0 kg,Product Size: 19.7x19.7x18.1 in/500x500x460 mm
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.