Shop All Desks
Flash Furniture
Computer Desk, 23.563" D, 39-3/8" W, 29-1/2" H, Clear/Silver, Laminate, Table Top: Glass
Mfr # NAN-JN-2940-GG
Zoro # G3629180
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Computer Desk
- Overall Width 39-3/8"
- Overall Depth 23.563"
- Overall Height 29-1/2"
- Color Clear/Silver
Product Information
- Brand Flash Furniture
- MFR # NAN-JN-2940-GG
- Zoro # G3629180
- UPC # 847254054201
- Country of Origin China
- Category Desks
Dimensions
Overall Width | 39-3/8" |
Overall Depth | 23.563" |
Overall Height | 29-1/2" |
Width | 39-3/8" |
Height | 29-1/2" |
Details
Description
Glass Top Desk w/Pull-Out Keyboard Tray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFAVIEH 4 ft. x 4 ft. Round- Transitional Chelsea Black Hand Hooked Rug (HK245A-4R)
- KENNEY MFG Kenney Davenport 1/2" Petite Café Decorative Window Curtain Rod, 48-86", Brushed Brass (KN55973)
- MONARCH SPECIALTIES Bedroom Accent, Nightstand, End, Side, Lamp, Storage Drawer, Bedroom, Upholstered, Linen Look, Grey (I 5604)
- DESIGNS OF DISTINCTION Polished Brass Essex Leg - 7.18"H (01700412PB1)
- FLASH FURNITURE Adjustable Height Steel Mobile Computer Desk, 17 1/2 in D, 22 1/2 in W, Black (NAN-JG-06B-BK-GG)
- FLASH FURNITURE Small Rustic Natural Home Office Folding Computer Desk, 36" (JB-YJ354D-GG)
- FLASH FURNITURE Billie Student Desk with Open Front Metal Book Box WalnutSilver (FD-DESK-GY-WAL-GG)
- FLASH FURNITURE Red Gaming Desk-Cup Holder/Reclining Chair Set (BLN-X30RSG1030-GY-GG)
- FLASH FURNITURE Glass Desk, 22-1/2" D, 46" W, 30" H, Black, Metal, Table Top: Glass (NAN-WK-036-GG)
- FLASH FURNITURE Computer Desk, 23-1/2" D, 39-1/4" W, 29" H, Clear/Cherry, Laminate, Table Top: Glass (NAN-JN-2824S-GG)
- FLASH FURNITURE 35.75 W, 53.5 H, Nebula Grey, Laminate, Melamine, Steel (MT-M6221-SGLSC-GREY-GG)
- Flash Furniture Desks