Contemporary Chair Valencia Grey Bungee Oval Lounge Chair, 11-1/2" Height, Grey

  • Mfr # TLH-094-GREY-GG

  • Zoro # G8508013


product price:  $122.99
/ea
Free Shipping & Returns

Key Features

Office Chair Style
Contemporary Chair
Seat Height Range
11-1/2"
Caster Type
Plastic Glides
Material
Bungee, Wicker/Rattan
Frame Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TLH-094-GREY-GG
Zoro #
G8508013
UPC #
889142892809
Country of Origin
China

Dimensions

Seat Height Range
11-1/2"
Overall Height
35-1/4"

Details

Office Chair Style
Contemporary Chair
Caster Type
Plastic Glides
Color
Grey
Item
Valencia Grey Bungee Oval Lounge Chair
Material
Bungee, Wicker/Rattan
Frame Material
Metal
Series
Valencia Oval Comfort
Style
Lounge Chair

Description

Valencia Grey Bungee Oval Lounge Chair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.