This item is Discontinued.

Flash Furniture Contemporary Chair, 20-1/4" to 25-3/4", Black LF-214-BLK-GG

Contemporary Chair, 20-1/4" to 25-3/4", Black (Discontinued)

  • Mfr # LF-214-BLK-GG
  • Zoro # G3639120
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LF-214-BLK-GG
Zoro #
G3639120
UPC #
812581013528
Country of Origin
China

Dimensions

Overall Height
34-3/4"
Seat Height Range
20-1/4" to 25-3/4"

Details

Style
Task Chair
Material
Chrome, Plastic
Color
Black
Item
Tractor Task Chair,Black
Office Chair Style
Contemporary Chair
Frame Material
Metal
Caster Type
Dual Wheel
Weight Capacity
250 lb.

Description

Tractor Task Chair,Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.