Contemporary Chair, 21-1/2 in W 19" L 27-3/4" H, Integrated

  • Mfr # CH-31270-RED-GG

  • Zoro # G3621042


product price:  $96.89
/ea
Free Shipping & Returns

Key Features

Arm Style
Integrated
Overall Height
27-3/4"
Overall Width
21-1/2 in
Overall Depth
19"
Frame Material
Galvanized Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CH-31270-RED-GG
Zoro #
G3621042
UPC #
889142002802
Country of Origin
China

Dimensions

Overall Height
27-3/4"
Overall Width
21-1/2 in
Overall Depth
19"
Height
27.8"
Seat Depth
14"
Width
21-1/2"
Back Width
11"
Back Height
11.50"
Seat Height Max.
17.50"
Seat Width
14"
Depth
19"
Arm Height
25.50"

Details

Item
Chair
Arm Style
Integrated
Frame Material
Galvanized Steel
Backrest
Curved Back with Vertical Slat
Color
Red
Series
Contemporary
Weight Capacity
500 lb.
Assembly
No
Features
Glide, Slatted Back, Water Drain, Stackable, Curved Back, Lightweight
Office Chair Style
Stacking Chair
Shape
Four-legged
Material
Back, Seat: Metal; Glide: Plastic
Style
Guest Chair
Finishing
Powder Coated
Base Shape
Four-legged
Application/Usage
Residential;Commercial;Outdoor;Indoor
Number of Legs
4

Description

Red Metal Chair With Arms

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.