Shop FLASH FURNITURE

Contemporary Chair Black High Back Exec Chair, Fixed Arms, 17-1/2" to 21" Height, Leather, Black

  • Mfr # BT-9896H-GG
  • Zoro # G3610527

product price: 
$
243.99
/ea
Free Shipping & Returns

Key Features

Office Chair Style
Contemporary Chair
Arm Style
Fixed Arms
Seat Material
Leather
Seat Color
Black
Seat Height Range
17-1/2" to 21"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BT-9896H-GG
Zoro #
G3610527
UPC #
847254048644
Country of Origin
China
Office Chair Style
Contemporary Chair
Arm Style
Fixed Arms
Seat Material
Leather
Seat Color
Black
Back Material
Leather
Back Color
Black
Backrest
Built In Lumbar Support
Caster Type
Dual Wheel
Color
Black
Item
Office Chair
Material
Leather
Weight Capacity
250 lb.
Frame Material
Plastic
Style
High Back Chair
Number of Arms
2
Assembly
Unassembled
Number of Casters/Glides
5
Seat Adjustments
Height
Series
Hansel
Waterfall Seat
Yes
Standards
ANSI/BIFMA, CA 117
Style Classification
Executive
Frame Color
Black
Swivel Angle
360 Degrees
Tilt Configuration
Upright Locking Tilt
Number of Feet
5
Adjustable Seat
Yes
Adjustable Arms
No
Adjustable Tilt Tension
Yes
Includes Footrest
No
Upholstered Back
Yes
Upholstered Seat
Yes
Lumbar Support
Fixed
Tilting Back
Yes
Rolling
Yes
Swivel
Yes
Support Style
Frame
Features
Headrest

Dimensions

Seat Height Range
17-1/2" to 21"
Overall Height
44-1/4"
Maximum Seat Height
21 in
Maximum Overall Height
44 1/4 in
Minimum Overall Height
41 in
Maximum Arm Height
29 1/2 in
Seat Thickness
2 in
Fits Chest Size
Headrest
Minimum Seat Height
17 1/2 in
Back Width
20 in
Notional Size
Standard
Overall Depth
30 in
Minimum Arm Height
26 1/4 in
Seat Depth
19 3/4 in
Back Height
25 1/2 in
Overall Width
28 in
Caster/Glide Diameter
2 in
Seat Width
20 in

Description

Office Chair, Adjustable Arms No, Overall Width 28 in, Overall Depth 30 in, Maximum Seat Height 21 in, Maximum Overall Height 44 1/4 in, Seat Color Black, Frame Color Black, Seat Thickness 2 in, Back Color Black, Seat Depth 19 3/4 in, Seat Width 20 in, Seat Material Faux Leather, Back Material Faux Leather, Frame Material Plastic, Number of Arms 2, Weight Capacity 250 lb, Tilt Configuration Upright Locking Tilt, Series Hansel, Style Classification Executive, Minimum Seat Height 17 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.