Shop FLASH FURNITURE
See all product information
Create Account
Contemporary Chair Black High Back Exec Chair, Fixed Arms, 18" to 21-1/2" Height, Leather, Black
- Mfr # GO-724H-BK-LEA-GG
- Zoro # G3610962
product price:Â
$
271.99
/ea
Free Shipping & Returns
Key Features
Office Chair Style
Contemporary Chair
Arm Style
Fixed Arms
Seat Material
Leather
Seat Height Range
18" to 21-1/2"
Back Material
Leather
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GO-724H-BK-LEA-GG
- Zoro #
- G3610962
- UPC #
- 812581017588
- Country of Origin
- China
Dimensions
- Seat Height Range
- 18" to 21-1/2"
- Overall Height
- 45"
Details
- Office Chair Style
- Contemporary Chair
- Arm Style
- Fixed Arms
- Seat Material
- Leather
- Back Material
- Leather
- Backrest
- Built In Lumbar Support
- Caster Type
- Dual Wheel
- Color
- Black
- Item
- Black High Back Exec Chair
- Material
- Leather
- Weight Capacity
- 250 lb.
- Frame Material
- Plastic
- Style
- High Back Chair
Description
Black High Back Exec Chair
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.