Contemporary Chair Gray High Back Exec Chair, Fixed Arms, 19-3/4" to 22-3/4" Height, Polypropylene

  • Mfr # BT-9022-BK-GG

  • Zoro # G3617789


product price:  $309.99
/ea
Free Shipping & Returns

Key Features

Office Chair Style
Contemporary Chair
Arm Style
Fixed Arms
Seat Material
Polypropylene
Seat Color
Gray
Seat Height Range
19-3/4" to 22-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BT-9022-BK-GG
Zoro #
G3617789
UPC #
812581016420
Country of Origin
China

Dimensions

Seat Height Range
19-3/4" to 22-3/4"
Seat Width
21"
Seat Depth
18.75"
Back Height
28"
Overall Height
47-1/2"
Seat Height Max.
22.75"
Height
47.5"
Width
25.8"
Seat Height Min.
19.75"
Back Width
21.50"
Depth
22.8"

Details

Office Chair Style
Contemporary Chair
Arm Style
Fixed Arms
Seat Material
Polypropylene
Seat Color
Gray
Back Material
Plush
Back Color
Gray
Backrest
High Back
Caster Type
Dual Wheel
Base Material
Nylon
Color
Grey
Item
Gray High Back Exec Chair
Material
Polypropylene, Fabric, Foam
Weight Capacity
250 lb.
Frame Material
Plastic
Features
Contoured Back, Tilt Tension, Tension Control, Heavy Duty, Upholstered Back, Dual Wheel Caster, Tilt Lock, Padded Armrest
Standards
CA117
Number of Casters
5
Type
Executive Chair
Shape
5-star
For Use with
Office
Style
High Back Executive Chair

Description

Gray High Back Exec Chair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products