Shop FLASH FURNITURE
See all product information
Create Account
Contemporary Chair High Back Exec Chair w/Arms, Black, 17" to 21" Height, Vinyl, Black
- Mfr # H8021-GG
- Zoro # G3629917
product price:Â
$
169.99
/ea
Free Shipping & Returns
Key Features
Office Chair Style
Contemporary Chair
Seat Material
Vinyl
Seat Color
Black
Seat Height Range
17" to 21"
Back Material
Vinyl
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H8021-GG
- Zoro #
- G3629917
- UPC #
- 812581017335
- Country of Origin
- China
- Office Chair Style
- Contemporary Chair
- Seat Material
- Vinyl
- Seat Color
- Black
- Back Material
- Vinyl
- Back Color
- Black
- Caster Type
- Dual Wheel
- Color
- Black
- Item
- High Back Exec Chair w/Arms,Black
- Material
- vinyl
- Frame Material
- Plastic
- Weight Capacity
- 250 lb.
- Style
- High Back Executive Chair
Dimensions
- Seat Height Range
- 17" to 21"
- Overall Height
- 45"
Description
High Back Exec Chair w/Arms,Black
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.