This item is Discontinued.

Flash Furniture Contemporary Chair Mid-Back Exec Chair, Black/Walnut, 17" to 20" Height SD-SDM-2240-5-BK-GG

Contemporary Chair Mid-Back Exec Chair, Black/Walnut, 17" to 20" Height (Discontinued)

  • Mfr # SD-SDM-2240-5-BK-GG
  • Zoro # G3633557
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SD-SDM-2240-5-BK-GG
Zoro #
G3633557
UPC #
847254098656
Country of Origin
China

Dimensions

Overall Height
35-1/4"
Seat Height Range
17" to 20"

Details

Item
Mid-Back Exec Chair,Black/Walnut
Caster Type
Dual Wheel
Frame Material
Metal
Backrest
Adjustment Knob Adjusts the Chair's Backward
Color
Black LeatherSoft/Walnut Frame
Weight Capacity
250 lb.
Material
Chrome, Leather
Office Chair Style
Contemporary Chair
Style
Guest Chair

Description

Mid-Back Exec Chair,Black/Walnut

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.