Contemporary Chair Mid-Back Exec Chair, White, Adjustable Arms, 18" to 23" Height, Mesh, White

  • Mfr # HL-0001-WH-GG

  • Zoro # G3633572


product price:  $217.99
/ea
Free Shipping & Returns

Key Features

Office Chair Style
Contemporary Chair
Arm Style
Adjustable Arms
Seat Material
Mesh
Seat Height Range
18" to 23"
Back Material
Mesh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HL-0001-WH-GG
Zoro #
G3633572
UPC #
889142003380
Country of Origin
China

Dimensions

Seat Height Range
18" to 23"
Overall Height
43-1/2"

Details

Office Chair Style
Contemporary Chair
Arm Style
Adjustable Arms
Seat Material
Mesh
Back Material
Mesh
Backrest
Built In Lumbar Support
Caster Type
Dual Wheel
Color
White
Item
Mid-Back Exec Chair,White
Material
Mesh
Frame Material
Plastic
Weight Capacity
250 lb.
Style
Mid Back Chair

Description

Mid-Back Exec Chair,White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.