Contemporary Drafting Chair, 20" L 42-3/4" H, Adjustable Padded, Fabric Seat

  • Mfr # BT-659-NVY-ARMS-GG

  • Zoro # G3616781


product price:  $165.99
/ea
Free Shipping & Returns

Key Features

Arm Style
Adjustable Padded
Seat Material
Fabric
Backrest
Mid, Contoured Back
Caster Type
Dual Wheel
Material
Fabric, Foam, Metal, Plastic, Plywood, Polyester, Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BT-659-NVY-ARMS-GG
Zoro #
G3616781
UPC #
812581010237
Country of Origin
China

Dimensions

Overall Height
42-3/4"
Height
47.75
Width
25
Length
25
Overall Depth
20"

Details

Arm Style
Adjustable Padded
Seat Material
Fabric
Backrest
Mid, Contoured Back
Caster Type
Dual Wheel
Color
Navy Blue Patterned
Item
Drafting Chair
Material
Fabric, Foam, Metal, Plastic, Plywood, Polyester, Polypropylene
Frame Material
Plastic
Series
Contemporary
Weight Capacity
250 lb.
Adjustable
Swivel
Capacity
250
Finish
Black Nylon
Style
Drafting Chair

Description

Emb Navy Fabric Draft Chair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products