Shop HOMEROOTS
See all product information
Create Account
71" Dark Brown Wood Five Tier Corner Bookcase
- Mfr # 489812
- Zoro # G122909585
product price:Â
$
268.99
/ea
Free Shipping & Returns
Key Features
Type
Corner
Depth
15-1/2 in
Height
71-1/4 in
Width
22-1/2 in
Shelf Capacity
5 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 489812
- Zoro #
- G122909585
- UPC #
- -
- Country of Origin
- Malaysia
- Item
- Bookcases
- Type
- Corner
- Color
- Brown
- Shelf Capacity
- 5 lb
- Bookcase Orientation
- Vertical
- Room Divider
- No
- Material
- Manufactured Wood
- Finish
- Natural
- Assembly
- Full Assembly Needed
- Number of Drawers
- No
- Commercial Use
- No
- Back Panel
- No
- Number of Shelf Tiers
- 5
- Shelf Adjustments
- No
- Frame Material
- Manufactured Wood
- Purposeful Distressing Type
- No Distressing
- Shelves
- Yes
- Load Capacity (Lb.)
- 5 lb
Dimensions
- Depth
- 15-1/2 in
- Height
- 71-1/4 in
- Width
- 22-1/2 in
- Size
- H x W x D
Description
The 71-inch dark brown wood five tier corner bookcase offers you storage and display space in a good looking and refined manor. 5 shelf tiers are available, providing great storage and display options for everything from books and photos to decorations. Great to use independently or pair with additional units to create a different look and add even more storage. Carefully crafted to fit in tight spaces, you can turn almost any nook into a stunning display showcase for books, plants decor and more. 71.25-inch h x 22.50-inch w x 15.50-inch d.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.