Contemporary Restaurant Stack Chair, Aluminum Seat, Brown Back, 21.75 W 22" L 29 H, Integrated

  • Mfr # TLH-017W-GG

  • Zoro # G3642173


product price:  $77.45
/ea
Free Shipping & Returns

Key Features

Arm Style
Integrated
Seat Color
Aluminum
Seat Material
Aluminum, Metal, Plastic, Polypropylene
Overall Height
29
Overall Width
21.75
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TLH-017W-GG
Zoro #
G3642173
UPC #
889142074755
Country of Origin
China

Dimensions

Overall Height
29
Overall Width
21.75
Overall Depth
22"
Length
22
Width
21-3/4"
Seat Height Min.
17 1/4 in
Seat Depth
16 in
Seat Height Max.
17 1/4 in
Back Height
14 in
Seat Width
17 in
Back Width
12 in

Details

Item
Restaurant Stack Chair
Arm Style
Integrated
Seat Color
Aluminum
Seat Material
Aluminum, Metal, Plastic, Polypropylene
Back Color
Brown
Back Material
Plastic
Frame Material
Aluminum
Assembled/Unassembled
Assembled
Backrest
Triple Slat Faux Teak Back
Color
Aluminum
Series
Contemporary
Frame Color
Gray
Weight Capacity
352 lb
Features
Floor Glides, Arms
Number of Casters
0
Office Chair Style
Restaurant Chair
Material
Back, Seat: Wood; Glide: Plastic
Lumbar Support
No
Style
Restaurant Chair

Description

Cafe Chair, Overall Height 29 in, Overall Width 21 3/4 in, Overall Depth 22 in, Seat Width 17 in, Seat Depth 16 in, Back Height 14 in, Back Width 12 in, Seat Color Brown, Back Color Brown, Frame Color Gray, Seat Material Plastic, Back Material Plastic, Frame Material Aluminum, Assembled, Weight Capacity 352 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.