Shop FLASH FURNITURE
See all product information
Create Account
Contemporary Side Chair, Black Back, 23-1/2 in W 24" L 34-3/4" H, Mesh Seat
- Mfr # GO-516-2-GG
- Zoro # G3611437
product price:Â
$
88.85
/ea
Key Features
Seat Material
Mesh
Overall Height
34-3/4"
Overall Width
23-1/2 in
Overall Depth
24"
Back Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GO-516-2-GG
- Zoro #
- G3611437
- UPC #
- 889142011729
- Country of Origin
- China
Dimensions
- Overall Height
- 34-3/4"
- Overall Width
- 23-1/2 in
- Overall Depth
- 24"
- Width
- 23-1/2"
Details
- Item
- Side Chair
- Seat Material
- Mesh
- Back Color
- Black
- Back Material
- Mesh
- Frame Material
- Steel Tubular
- Backrest
- Flexible Red Mesh Back
- Color
- Black
- Series
- Contemporary
- Weight Capacity
- 250 lb.
- Office Chair Style
- Side Chair
- Material
- Back, Seat: Mesh; Glide: Plastic
- Product Type
- Black Mesh Side Chair W/ Arms
- Style
- Side Chair
Description
Black Mesh Side Chair W/ Arms
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.