
Shop FLASH FURNITURE
See all product information
Contemporary Side Reception Chair, Brown Back, 23-1/4 in W 26" L 36" H, Padded, Leather Seat
Mfr # BT-1404-BN-GG
Zoro # G3613668
product price:Â $144.99
/ea
Free Shipping & Returns
Key Features
Arm Style
Padded
Seat Material
Leather
Overall Height
36"
Overall Width
23-1/4 in
Overall Depth
26"
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BT-1404-BN-GG
Zoro #
G3613668
UPC #
847254022446
Country of Origin
China
Dimensions
Overall Height
36"
Overall Width
23-1/4 in
Overall Depth
26"
Width
23-1/4"
Details
Item
Side Reception Chair
Arm Style
Padded
Seat Material
Leather
Back Color
Brown
Back Material
Leather
Frame Material
Metal
Backrest
Tufted Upholstered Back
Color
Brown LeatherSoft/Black Frame
Series
Contemporary
Office Chair Style
Side Chair
Weight Capacity
250 lb.
Material
Leather/Faux Leather
Product Type
Brown Leather Side Chair
Style
Side Chair
Description
Brown Leather Side Chair
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.