Shop FLASH FURNITURE
Additional $50.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Cream Tufted Fabric Upholstered King Headboard
- Mfr # TW-3WLHB21-W-K-GG
- Zoro # G104837721
product price:Â
$
189.99
/ea
Key Features
Material
Fabric, Foam, Iron, Plywood, Polyester
Overall Height
57.25
Overall Width
79
Overall Length
3.25
Weight
32
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TW-3WLHB21-W-K-GG
- Zoro #
- G104837721
- UPC #
- 840196345130
- Country of Origin
- Viet Nam
Dimensions
- Overall Height
- 57.25
- Overall Width
- 79
- Overall Length
- 3.25
Details
- Color
- Cream
- Material
- Fabric, Foam, Iron, Plywood, Polyester
- Weight
- 32
Description
Clean lines and a tailored design are hallmarks of this padded, tufted metal headboard that has something for everyone. Available in multiple colors and boasting horizontal channel stitching, this modern headboard will give you a comfy, cozy feel at a price that is easy on your budget. The rectangular shape, upholstered in soft but durable faux linen, will make a statement in any room. Durably constructed with solid iron framework, this headboard is long-lasting for years of use. Pre-drilled holes in the legs let you adjust the headboard to your desired height from 44.5"H - 57.25"H while the universal design fits most platform as well as standard bed frames. Plastic floor glides prevent damage to your hard flooring surfaces when the headboard is moved. Assembly is easy and takes less than 30 minutes with the included hardware and illustrated instructions. Wipe your new headboard clean with a damp cloth to maintain the appearance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.