
Dark Brown Faux Leather Wingback Accent Chair
Mfr # QY-B235-DBR-GG
Zoro # G208639054
product price:Â $503.99
/eaKey Features
Weight Capacity
300 lbs
Overall Height
41.25 in
Overall Length
33.25 in
Overall Width
29.75 in
Material
Foam, Polyurethane, Rubberwood (Parawood)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QY-B235-DBR-GG
Zoro #
G208639054
UPC #
196861106644
Country of Origin
China
Dimensions
Overall Height
41.25 in
Overall Length
33.25 in
Overall Width
29.75 in
Details
Weight Capacity
300 lbs
Color
Dark Brown
Material
Foam, Polyurethane, Rubberwood (Parawood)
Description
Elevate the look of your waiting room, lobby, or living room with the sophisticated style of this commercial wingback accent chair. Boasting clean lines with a modern take on a classic design, this side chair will blend in almost any decor. Covered in soft and durable faux leather upholstery over premium foam, this reception chair will add both style and comfort to any decor. Not just a pretty face, this wingback chair features a sturdy wooden frame with reinforced arms and wooden legs with fixed floor glides to protect your hard flooring surfaces. Built to stand up to commercial use, this upholstered chair holds up to 300 lbs. static weight and wipes clean with a damp cloth for easy maintenance. Available in multiple colors, you can mix and match or choose a uniform color to suit your needs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.