Dean Club Style Commercial Barrel Accent Armchair Metal Base, Gray LeatherSoft Upholstery
- Mfr # BS-AC22-064-GRYPU-GG
- Zoro # G510784237
Key Features
Specifications
Details
- MFR #
- BS-AC22-064-GRYPU-GG
- Zoro #
- G510784237
- UPC #
- 196861111884
- Country of Origin
- China
- Weight Capacity
- 400 lbs
- Color
- Gray LeatherSoft
- Material
- Foam, Polyurethane, Steel
Dimensions
- Overall Length
- 27.25 in
- Overall Width
- 28.5 in
Description
Elevate your business or living space with our Club Style Swivel Upholstered Barrel Armchair. Conveniently designed with a woodgrain vinyl wrapped 360-degree swivel base, it lets you shift around and chat with everyone in the room, making it perfect for parties, family get-togethers, or conference rooms. Our armchair doesn't just excel in functionality though, with an elegant LeatherSoft upholstered finish, it also upgrades your interiors. Offering cozy comfort with a mid-back design and high-density foam cushioned seat, this chair provides hours of relaxation. The traditional barrel design, cloaked in soft but durable LeatherSoft upholstery, makes it a retreat for those looking to enjoy a drink in the hotel bar or unwind after a long day. The sturdy steel base holds up to 400 lbs. static weight and ensures durability that holds up in hospitality environments and busy households. Make this chair, that requires no assembly and cleans with water and a neutral detergent, a part of your environment for a refreshing, inviting atmosphere.
- •Commercial Grade Barrel Accent Chair
- •Gray
- •Long-Lasting LeatherSoft Upholstery
- •High Density Foam Seat Cushion
- •Sloped Armrests
- •Woodgrain Vinyl Wrapped 360° Swivel Powder Coated Steel Base
- •Supports up to 400 LBS. Static Weight
- •Wipe Clean with Water and a Neutral Detergent
- •No Assembly Required
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.