Dell Receptacle Enclosure for 32 Gallon Trash Cans w/8-in Drop Hole and Upper Tray Shelf, Blk
- Mfr # GC-M-196-BLK-GG
- Zoro # G712176236
Key Features
Specifications
Details
- MFR #
- GC-M-196-BLK-GG
- Zoro #
- G712176236
- UPC #
- 840196301648
- Country of Origin
- China
- Container Capacity
- 66 lb
- Container Shape
- Square
- Color
- Black
- Material
- Engineered Wood
Dimensions
- Overall Width
- 24.75 in
- Length
- 23.5 in
Description
Keep your restaurant, cafeteria or break room not only neat and tidy, but also stylish, with this large capacity black finish trash can enclosure designed for 32 gallon round trash cans that elevates the look of any commercial space. Designed for high traffic areas, this swing door receptacle features an upper tray shelf as well as an 8 drop hole that allows trash to reach the can but keeps your trays safe from accidental dumping. The swing door allows for easy access when it's time to replace the liner but keeps the can and the trash inside hidden from public view. Adding to the functionality of this piece, the top is designed with a raised boarder to keep your trays in place. Fixed floor glides will keep your hard flooring surfaces safe when the can is moved. Assembly takes about 30 minutes and cleanup is quick and easy with a damp cloth and mild detergent.
- •32 Gallon Commercial Trash Can Enclosure
- •Durable Melamine Overlay in a Black Finish
- •Stable Engineered Wood Core
- •Upper Tray Shelf with Protective Raised Border
- •8" Drop Hole Prevents Accidental Tray Disposal
- •Hinged Access Door with Metal Handle
- •Accommodates up to 66 LBS. Static Weight
- •Assembles in Less than 30 Minutes
- •Clean with Damp Cloth and Mild Detergent
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.