Shop FLASH FURNITURE
See all product information
Create Account
Dillon Small Solid Black Refillable Bean Bag Chair for Kids and Teens
- Mfr # DG-BEAN-SMALL-SOLID-BK-GG
- Zoro # G023363318
product price:Â
$
110.99
/ea
Free Shipping & Returns
Key Features
Overall Height
18 in
Color
Black
Material
Cotton, Fabric, Filler, Twill
Length
30 in
Overall Width
30 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DG-BEAN-SMALL-SOLID-BK-GG
- Zoro #
- G023363318
- UPC #
- 196861119637
- Country of Origin
- China
Dimensions
- Overall Height
- 18 in
- Length
- 30 in
- Overall Width
- 30 in
Details
- Color
- Black
- Material
- Cotton, Fabric, Filler, Twill
Description
Dillon Small Solid Black Refillable Bean Bag Chair for Kids and Teens. Whether they are 2 or 12, give kids their own space to hang out and relax with this cozy small bean bag chair. Coloring with pure beeswax crayons, watching videos on their tablet, or performing with pretend-play instruments can all be accomplished easily with this cushy bean bag chair. This low-set floor chair allows toddlers to go from sitting to playing without injury and is just the right size for older kids to chill out or talk to friends. Adding this flexible seating in your classroom would be great for story time, collaborative learning and discussion groups or a calming place for students to disengage for a while. Having fun seating in the classroom can create a unique and more enjoyable learning experience. Refillable polystyrene polymeric beads allow this lounge chair to easily conform to the body for an incredible seating experience. A metal safety zipper locks to secure the beads and prevents them from leaking out or being removed without permission. The upholstery can be spot cleaned with a damp cloth or remove the slipcover for machine washing. Bean bags are cool chairs for toddlers through early teens due to their casual nature and easy mobility. This bean bag chair can be paired with our larger version for all to enjoy.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.