
Dining Chair, Hercules, Walnut Wood
Mfr # XU-DG-W0006-WAL-GG
Zoro # G6432279
product price:Â $171.99
/eaKey Features
Material
Wood
Seat Height Range
18"
Caster Type
Plastic Glides
Office Chair Style
Restaurant Chairs
Backrest
With Backrest
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XU-DG-W0006-WAL-GG
Zoro #
G6432279
UPC #
889142261384
Country of Origin
China
Dimensions
Seat Height Range
18"
Overall Height
35"
Details
Item
Dining Chair,Hercules,Walnut Wood
Material
Wood
Color
Walnut
Caster Type
Plastic Glides
Office Chair Style
Restaurant Chairs
Backrest
With Backrest
Series
Hercules
Weight Capacity
800 lb.
Frame Material
Wood
Description
Dining Chair,Hercules,Walnut Wood
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.