Shop FLASH FURNITURE
See all product information
Create Account
Distressed Yellow Metal Stool, Seat Height Range: 30"
- Mfr # ET-3534-30-YL-GG
- Zoro # G3616711
product price:Â
$
107.99
/ea
Free Shipping & Returns
Key Features
Finish
Powder-Coated
Material
metal
Seat Material
Metal
Frame Material
Metal
Caster Type
Rubber Glides
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ET-3534-30-YL-GG
- Zoro #
- G3616711
- UPC #
- 889142024354
- Country of Origin
- China
- Color
- Yellow
- Finish
- Powder-Coated
- Material
- metal
- Seat Material
- Metal
- Frame Material
- Metal
- Caster Type
- Rubber Glides
- Weight Capacity
- 500 lb.
- Backrest
- Curved Back with Vertical Slat
Dimensions
- Seat Height Range
- 30"
Description
Distressed Yellow Metal Stool
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.