Shop BALI & PARI
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Trenton Natural Rattan Dining Set
- Mfr # 264-14188-14383-ZORO
- Zoro # G223547365
product price:Â
$
1,751.99
/ea
Key Features
Tabletop Material
Natural Rattan, Plywood(Under Tabletop), Fabric "100% Polyester", Foam
Style
Bohemian
Size
5-Piece
For Use With
Dining Room
Width
41.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 264-14188-14383-ZORO
- Zoro #
- G223547365
- UPC #
- 193271491629
- Country of Origin
- Indonesia
- Tabletop Material
- Natural Rattan, Plywood(Under Tabletop), Fabric "100% Polyester", Foam
- Style
- Bohemian
- For Use With
- Dining Room
- Assembled/Unassembled
- Assembled
- Tabletop Color
- Light Honey
Dimensions
- Size
- 5-Piece
- Width
- 41.7 in
- Height
- 30.3 in
- Length
- 41.7 in
Description
The graceful presence of the Trenton dining set carries serenity in any occasion. Made in Indonesia, this bohemian set includes four chairs and one table handcrafted from sustainably sourced natural rattan. The elegant openwork design of the chairs presents a breezy and soothing presentation perfect for modern and coastal interiors. The Trenton will arrive fully assembled and features a round tabletop complete with scalloped borders for an added dose of geometric flair. Adeptly blending style and comfort, the Trenton dining set adds tranquility to any setting.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.