Dover Stacking Patio Chairs w/Curved Backrests, All-Weather Resin Chairs in White, 2PK
- Mfr # 2-DHF-340-APP-WH-GG
- Zoro # G516181887
Key Features
Specifications
Details
- MFR #
- 2-DHF-340-APP-WH-GG
- Zoro #
- G516181887
- UPC #
- 196861197499
- Country of Origin
- China
- Color
- White
- Capacity
- 400 lbs
- Material
- Plastic, PVC
Dimensions
- Overall Length
- 19.5 in
- Overall Width
- 19 in
Description
Upgrade the seating in any business environment with this set of 2 durable, all-weather resin stackable chairs. This multipurpose commercial seating is ideal for businesses such as hotels, restaurants, community centers and public pools. The UV resistant resin construction allows these versatile patio chairs to be used in any season. Boasting curved backrests and contoured seats, these low maintenance chairs provide supremely comfortable seating for your guests. Made from quality materials, these indoor/outdoor chairs hold up to 300 lbs. static weight capacity each to accommodate most users. Not only for outdoor use, these modern chairs are ideal for cafeteria seating, breakrooms, and so much more. Arriving preassembled for your convenience, these lightweight chairs have a recommended stack quantity of 6 chairs high which makes storage and flooring maintenance a breeze. Cleanup is simple and only requires a damp cloth for quick seating turnaround in busy venues. Fixed non-slip floor glides will protect your hard indoor flooring surfaces from scuffs and scrapes making these chairs a reliable and stylish choice for any commercial space.
- Set of 2 Commercial Grade Indoor/Outdoor Resin Patio Chairs
- High Grade Resin with a White Finish
- UV Fade Resistant for Year-Round Use
- Curved Backrests and Contoured Seats
- Recommended Stack Quantity up to 6 Chairs High
- Fixed Non-Slip PVC Floor Glides
- Accommodates up to 300 LBS. Static Weight
- Arrives Fully Assembled
- Wipes Clean with a Damp Cloth and Neutral Detergent
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.