Shop FLASH FURNITURE

Drafting Chair, 50 3/4 in H, Red/Black

  • Mfr # BL-X-5M-D-RED-GG
  • Zoro # G8624845

product price: 
$
188.99
/ea
Free Shipping & Returns

Key Features

Seat Material
Mesh
Seat Width
20 1/4 in
Weight Capacity
250 lb
Width
24.5
Overall Length
25.5 in.
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BL-X-5M-D-RED-GG
Zoro #
G8624845
UPC #
889142669814
Country of Origin
China
Seat Material
Mesh
Item
Red Mesh Draft Chair
Weight Capacity
250 lb
Color
Red Mesh
Frame Finish
Black Nylon
Material
Foam, Mesh, Metal, Plastic, Plywood
Finish
Black Nylon
Capacity
250
Style
Drafting Chair
Number of Feet
5
Number of Casters/Glides
5
Frame Material
Plastic
Adjustable Seat
Yes
Swivel
Yes
Upholstered Seat
Yes
Arm Adjustment
Flip Up
Rolling
Yes
Seat Adjustments
Height
Upholstered Back
Yes
Frame Color
Black
Adjustable Arms
Yes
Includes Footrest
Yes
Series
Kelista
Waterfall Seat
Yes
Standards
CA 117
Back Material
Mesh
Seat Color
Red
Swivel Angle
360 Degrees
Back Color
Red
Tilting Back
Yes
Support Style
Frame
Adjustable Tilt Tension
Yes
Number of Arms
2
Lumbar Support
Fixed
Tilt Configuration
Upright Locking Tilt

Dimensions

Seat Width
20 1/4 in
Width
24.5
Overall Length
25.5 in.
Height
50.75
Length
25.5
Seat Depth
19 in
Minimum Arm Height
31 1/2 in
Back Height
23 in
Seat Thickness
3 in
Maximum Seat Height
30 in
Minimum Overall Height
43 1/4 in
Back Width
20 in
Overall Width
24 1/2 in
Notional Size
Standard
Caster/Glide Diameter
2 in
Maximum Overall Height
50 3/4 in
Maximum Arm Height
39 in
Minimum Seat Height
23 in
Overall Depth
25 1/2 in

Description

Drafting Chair, Adjustable Arms Yes, Overall Width 24 1/2 in, Overall Depth 25 1/2 in, Maximum Seat Height 30 in, Maximum Overall Height 50 3/4 in, Seat Color Red, Frame Color Black, Seat Thickness 3 in, Back Color Red, Seat Depth 19 in, Seat Width 20 1/4 in, Seat Material Mesh, Back Material Mesh, Frame Material Plastic, Number of Arms 2, Weight Capacity 250 lb, Tilt Configuration Upright Locking Tilt, Series Kelista, Style Classification Not Applicable, Minimum Seat Height 23 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.