Shop FLASH FURNITURE

Drafting Chair, 50 in H, White

  • Mfr # BL-LB-8801X-D-GR-WH-GG
  • Zoro # G301708961

product price: 
$
249.99
/ea
Free Shipping & Returns

Key Features

Seat Color
Gray
Back Height
21 in
Seat Material
Mesh
Adjustable Arms
Yes
Maximum Overall Height
50 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BL-LB-8801X-D-GR-WH-GG
Zoro #
G301708961
UPC #
889142609759
Country of Origin
China
Seat Color
Gray
Seat Material
Mesh
Adjustable Arms
Yes
Assembly
Unassembled
Adjustable Tilt Tension
Yes
Adjustable Seat
Yes
Seat Adjustments
Height
Swivel Angle
360 Degrees
Lumbar Support
Fixed
Includes Footrest
Yes
Back Color
Black
Tilting Back
Yes
Number of Casters/Glides
5
Back Material
Mesh
Support Style
Frame
Number of Feet
5
Frame Material
Plastic
Standards
ANSI/BIFMA, CA 117
Weight Capacity
300 lb
Series
Waylon
Swivel
Yes
Item
Drafting Chair
Tilt Configuration
Upright Locking Tilt
Waterfall Seat
Yes
Rolling
Yes
Arm Adjustment
Flip Up
Frame Color
White
Number of Arms
2

Dimensions

Back Height
21 in
Maximum Overall Height
50 in
Back Width
18 1/4 in
Minimum Arm Height
31 in
Seat Depth
19 in
Maximum Arm Height
38 1/2 in
Notional Size
Standard
Minimum Overall Height
42 1/2 in
Maximum Seat Height
32 in
Overall Depth
23 in
Minimum Seat Height
24 1/2 in
Seat Width
19 in
Overall Width
25 in
Caster/Glide Diameter
2 in

Description

Drafting Chair, Adjustable Arms Yes, Overall Width 25 in, Overall Depth 23 in, Maximum Seat Height 32 in, Maximum Overall Height 50 in, Seat Color Gray, Frame Color White, Seat Thickness Not Applicable, Back Color Black, Seat Depth 19 in, Seat Width 19 in, Seat Material Mesh, Back Material Mesh, Frame Material Plastic, Number of Arms 2, Weight Capacity 300 lb, Tilt Configuration Upright Locking Tilt, Series Waylon, Style Classification Not Applicable, Minimum Seat Height 24 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.