Drafting Chair Mesh Draft Chair, 400 lb., Black, 20" to 26" Height, Mesh, Black
Mfr # WL-5029SYG-D-GG
Zoro # G3633502
product price:Â $485.99
/ea
Free Shipping & Returns
Key Features
Office Chair Style
Drafting Chair
Seat Material
Mesh
Seat Color
Black
Seat Height Range
20" to 26"
Back Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WL-5029SYG-D-GG
Zoro #
G3633502
UPC #
847254056359
Country of Origin
Taiwan, Province of China
Dimensions
Seat Height Range
20" to 26"
Overall Height
50"
Details
Office Chair Style
Drafting Chair
Seat Material
Mesh
Seat Color
Black
Back Color
Black
Backrest
Adjustable Height Lumbar Support
Caster Type
Dual Wheel
Item
Mesh Draft Chair,400 lb.,Black
Material
Plastic, Mesh, Fabric
Frame Material
Metal
Color
Black
Weight Capacity
400 lb.
Series
Hercules
Style
Drafting Chair
Description
Mesh Draft Chair,400 lb.,Black
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.