Dune Farmhouse Bathroom Storage Organizer w/Two Removable Drawers and Open Display Shelf in Brown

  • Mfr # FS-BATH-4-BR-GG

  • Zoro # G811222131


product price:  $84.19
/ea
Free Shipping & Returns

Key Features

Body Material
Engineered Wood, Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FS-BATH-4-BR-GG
Zoro #
G811222131
UPC #
889142955627
Country of Origin
Viet Nam

Dimensions

Width (In.)
11.75"
Height (In.)
11.75"

Details

Body Material
Engineered Wood, Metal
Color
Brown

Description

Farmhouse style and practicality align beautifully in this bathroom floor storage organizer. Maximize your capacity when you store your room's essentials with this rustic space saver. This is the perfect choice for small spaces and adapts to any room in your home. Make a statement by showing off this piece built from premium materials, including sturdy engineered wood that will remind everyone that you take your dcor seriously. This organizer features two removable drawers with U-shaped cutout pulls. These drawers can be arranged on any of the open shelves so you can store your stuff your way. In addition, whichever shelf is not occupied by a drawer serves as an open display shelf that doubles as extra storage space or as the perfect display platform for your decor. Each drawer holds up to 27.5 lbs. static weight and the plastic foot pads on the bottom are engineered to protect your floors. Assembly is quick and easy, typically taking under 30 minutes and maintenance only requires a damp cloth. Organizing your space with flair and efficiency has never been easier.


  • •Farmhouse Bathroom Storage Organizer with Drawers
  • •Brown
  • •Space-Saving Design Perfect for Small Spaces Throughout the Home
  • •Constructed with Sturdy Engineered Wood
  • •Two Removable Drawers Hold up to 27.5 LBS. Static Weight and Can Be Used on Any Shelf
  • •Open Display Shelf Holds Up to 55 lbs. Static Weight
  • •Plastic Foot Pads to Protect Your Floors
  • •Assembles Easily in Under 60 Minutes
  • •Wipe Clean with Damp Cloth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products