Dune Farmhouse Wall Mounted Bathroom Medicine Cabinet Storage Organizer w/2 Magnetic Closure Doors
- Mfr # FS-BATH-7-WH-GG
- Zoro # G911222208
Key Features
Specifications
Details
- MFR #
- FS-BATH-7-WH-GG
- Zoro #
- G911222208
- UPC #
- 889142955771
- Country of Origin
- Viet Nam
- Body Material
- Engineered Wood, Metal
- Color
- White
Dimensions
- Width (In.)
- 21"
- Height (In.)
- 9 in
Description
Farmhouse style and practicality align beautifully in this wall mounted bathroom medicine cabinet storage organizer. Maximize your capacity when you store your room's essentials with this rustic space saver. This is the perfect choice for small spaces in your bathroom or laundry room. Make a statement by showing off this wall-mounted medicine cabinet built from premium materials, including sturdy engineered wood with premium metal hinges and door handles that will remind everyone that you take your dcor seriously. The fashionable, farmhouse look is completed with a crowned decorative top. Behind the cabinet doors of this storage cabinet organizer is an adjustable shelf and the doors feature magnetic closures so you can store your items with confidence. The addition of a lower open display shelf doubles as extra storage space or as the perfect display platform for your decor. Each shelf holds up to 55 lbs. static weight and mounts to the wall easily thanks to included hanging hardware. Assembly is quick and easy, typically taking under 30 minutes and maintenance only requires a damp cloth. Organizing your space with flair and efficiency has never been easier.
- •Farmhouse Wall Mounted Bathroom Medicine Cabinet
- •White
- •Space-Saving Design Perfect for Small Spaces in the Bathroom or Laundry Room
- •Constructed with Sturdy Engineered Wood with Premium Metal Hinges and Door Handles
- •Adjustable In-Cabinet and Lower Display Shelves Hold 55 lbs. Static Weight Each
- •Double Cabinet Doors with Magnetic Closures
- •Decorative Top Edging
- •Includes Hanging Hardware for Wall Mounting
- •Assembles Easily in Under 60 Minutes
- •Wipe Clean with Damp Cloth
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.