Shop FLASH FURNITURE
See all product information
Create Account
Dusty AquaSoft Gold Faux Fur Folding Saucer Chair
- Mfr # FV-FMC-025-DTAQ-SGD-GG
- Zoro # G207049403
product price:Â
$
87.29
/ea
Key Features
Weight Capacity
300
Frame Material
Polyester, Steel
Overall Height
33.5
Overall Length
31
Overall Width
35.75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FV-FMC-025-DTAQ-SGD-GG
- Zoro #
- G207049403
- UPC #
- 196861025945
- Country of Origin
- China
- Weight Capacity
- 300
- Frame Material
- Polyester, Steel
- Color
- Dusty Aqua/Soft Gold
Dimensions
- Overall Height
- 33.5
- Overall Length
- 31
- Overall Width
- 35.75
Description
A resurgence in overall wellbeing elevates comfort to the top of the list when looking for seating making the soft faux fur upholstery and extra padding in this oversize saucer chair a must have for any dorm room apartment or todays homes The sturdy steel frame holds up to 300 lbs static weight and folds flat when not in use making it ideal in small spaces and easily portable The extra large round frame lets you lounge in almost any position which is great for reading gaming or watching tv Perfect for gift giving this moon chair requires no assembly and cany be enjoyed right out of the box A damp rag with a mild detergent will keep your new favorite relaxation spot looking great
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.