Shop FLASH FURNITURE

Egg Side Reception Chair, Gray LeatherSoft Seat, Gray Back, 30 W 30" L 38 H, Integrated Curved

  • Mfr # CH-162430-GY-LEA-GG
  • Zoro # G3617341

product price: 
$
389.99
/ea
Free Shipping & Returns

Key Features

Arm Style
Integrated Curved
Seat Color
Gray LeatherSoft
Seat Material
Chrome, Foam, Leather/Faux Leather, Plywood
Overall Height
38
Overall Width
30
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CH-162430-GY-LEA-GG
Zoro #
G3617341
UPC #
889142060871
Country of Origin
China
Item
Side Reception Chair
Arm Style
Integrated Curved
Seat Color
Gray LeatherSoft
Seat Material
Chrome, Foam, Leather/Faux Leather, Plywood
Back Color
Gray
Back Material
Faux Leather
Frame Material
Metal
Backrest
High Back with Lumbar Pillow
Color
Gray LeatherSoft
Series
Egg
Weight Capacity
300 lb
Assembly
Unassembled
Standards
ANSI/BIFMA, Greenguard Certified
Frame Color
Gray
Material
Back, Seat: Leather/Faux Leather; Base: Chrome
Style
Guest Chair
Number of Casters/Glides
0
Upholstered Back
Yes
Support Style
Frame
Adjustable Arms
No
Product Type
Wingback Chair
Number of Arms
2
Rolling
No
Upholstered Seat
Yes
Swivel Angle
360 Degrees
Swivel
Yes

Dimensions

Overall Height
38
Overall Width
30
Overall Depth
30"
Seat Depth
20 in
Length
30
Back Height
24 in
Seat Width
17 in
Back Width
23 in
Width
30"
Seat Height
18 in
Seat Thickness
3 in
Arm Height
8 in

Description

Wingback Chair, Back Color Gray, Back Material Faux Leather, Frame Color Gray, Frame Material Metal, Overall Depth 30 in, Overall Height 38 in, Overall Width 30 in, Product Type Wingback Chair, Seat Color Gray, Seat Depth 20 in, Seat Height 18 in, Seat Material Faux Leather, Seat Width 17 in, Standards ANSI/BIFMA, Greenguard Certified, Weight Capacity 300 lb, Support Style Frame, Caster/Glide Type Not Applicable, Adjustable Arms No, Assembly Unassembled, Back Height 24 in, Back Width 23 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products