Eleanor 56-in Portable Folding Double Saucer Chair in Dusty Aqua Faux Fur w/a Soft Gold Steel Frame
- Mfr # FV-FDS-001-DTAQ-SGD-GG
- Zoro # G112176249
Key Features
Specifications
Details
- MFR #
- FV-FDS-001-DTAQ-SGD-GG
- Zoro #
- G112176249
- UPC #
- 196861149337
- Country of Origin
- China
- Weight Capacity
- 300 lb
- Material
- Fabric, Foam, Steel
- Color
- Aqua Fabric/Soft Gold Frame
Dimensions
- Overall Length
- 27.5 in
- Overall Width
- 55.5 in
Description
Elevate your favorite hang out spot and cradle yourself in cozy comfort with this double saucer chair perfect for living room, dorm and bedroom use. Both practical and stylish, this seating solution boasts extra space and unparalleled comfort with the extra padding. With its beautiful faux fur upholstery and sleek steel frame, this chair exudes modern elegance while providing the snuggle worthy softness you crave. The lightweight, foldable design makes this chair highly portable and easily stored when not in use. The chair's sleek design is not just for looks; it's also incredibly durable with a static weight capacity of up to 300 lbs. Just grab this chair, unfold, and you're ready for study or leisure time. With no assembly required this chair is ready for use right out of the box and wipes clean with a damp cloth and neutral detergent.
- • Contemporary Double Saucer Chair
- • Ultra Soft Dusty Aqua Faux Fur Upholstery
- • Soft Gold Foldable Steel Frame with Push Button Locks for Safety
- • Thickly Padded Back and Seat
- • Extra Large for Comfort
- • Holds up to 300 LBS. Static Weight
- • No Assembly Required
- • Wipe Clean with a Mild Detergent and Damp Cloth
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.