Elon Commercial Grade 2.6-Foot Round Black Indoor/Outdoor Plastic Bar Height Folding Table
- Mfr # DAD-YCZ-80R-2-BAR-BLK-GG
- Zoro # G814643629
Key Features
Specifications
Details
- MFR #
- DAD-YCZ-80R-2-BAR-BLK-GG
- Zoro #
- G814643629
- UPC #
- 196861183836
- Country of Origin
- Thailand
- Shape
- Round
- Finish
- Gray Powder Coat
- Color
- Black
- Capacity
- 165 lb
- Material
- Metal, Plastic: Polyethylene
Dimensions
- Width
- 31.25 in
- Length
- 31.25 in
Description
This folding bar height table is a great choice if you need extra surface area. This plastic folding table is a convenient option when setting up tables for events or dining space. Use this table during events as a mixing bar and pair it with table height tables for a touch of elegance. This durable, easy to clean table is commercial rated for use in banquet halls, convention centers, and trade shows. This table has a thick tabletop that will comfortably seat up to three adults. The waterproof, impact, and stain-resistant top has a 165-pound static load capacity. Non-locking bar height powder coated cross legs fold to transport and store. Non-marring floor caps protect your floor by smoothly sliding when you need to move it. This round plastic bar height folding table is a convenient option for your next school or business event. Designed for indoor and outdoor use, store the table after use indoors to protect the frame from extreme moisture.
- •Ready To Use Commercial Indoor/Outdoor Folding Table
- •1.75" Thick Black Tabletop with Sturdy Gray Metal Frame
- •2.6' Round Folding Table
- •Seats up to 3 Adults
- •165 lbs. Static Load Capacity
- •Tabletop is Waterproof, Impact, and Stain-Resistant
- •Non-Locking Bar Height Powder Coated Cross Legs with Protective Floor Caps
- •Multipurpose Plastic Table: Patio Table, Event Table, Drink and Food Table
- •No Assembly Required
- •Clean with Solvent and Water Based Cleaner
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.