Contemporary Executive Side Reception Chair, Black Back, 23 in W 20" L 34" H, Curved, Fabric Seat

  • Mfr # BT-508-BK-GG

  • Zoro # G3610122


product price:  $132.99
/ea
Free Shipping & Returns

Key Features

Arm Style
Curved
Seat Material
Fabric
Overall Height
34"
Overall Width
23 in
Overall Depth
20"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BT-508-BK-GG
Zoro #
G3610122
UPC #
812581012477
Country of Origin
China

Dimensions

Overall Height
34"
Overall Width
23 in
Overall Depth
20"
Width
23"

Details

Item
Executive Side Reception Chair
Arm Style
Curved
Seat Material
Fabric
Back Color
Black
Back Material
Fabric
Frame Material
Metal
Backrest
Open Back
Color
Black
Series
Contemporary
Office Chair Style
Side Chair
Weight Capacity
250 lb.
Material
Steel; Back, Seat: Fabric
Product Type
Black Fabric Side Chair
Style
Side Chair

Description

Black Fabric Side Chair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.