Shop FLASH FURNITURE
See all product information
Create Account
Hercules Premium Chiavari Chair, White Seat, White Back, 15.75 W 18-1/2" L 36.5 H, Resin Seat
- Mfr # LE-WHITE-GG
- Zoro # G3637711
product price:
$
87.15
/ea
Key Features
Seat Color
White
Seat Material
Resin
Overall Height
36.5
Overall Width
15.75
Overall Depth
18-1/2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LE-WHITE-GG
- Zoro #
- G3637711
- UPC #
- 847254063661
- Country of Origin
- China
- Item
- Chiavari Chair
- Seat Color
- White
- Seat Material
- Resin
- Back Color
- White
- Frame Material
- Resin
- Color
- White
- Series
- Hercules Premium
- Shape
- Four-legged
- Office Chair Style
- Chiavari Chair
- Assembly
- No
- Weight Capacity
- 1000
- Features
- Fade Resistant, Lightweight, Non-stick, Wobble-free, Stackable
- Material
- Back: Resin; Seat: Polycarbonate
- Style
- Chiavari Chair
- Base Shape
- Four-legged
- Number of Legs
- 4
- Application/Usage
- Indoor;Outdoor;Commercial
Dimensions
- Overall Height
- 36.5
- Overall Width
- 15.75
- Overall Depth
- 18-1/2"
- Seat Width
- 15.50"
- Seat Height Max.
- 17.75"
- Seat Depth
- 16"
- Back Width
- 13.50"
- Width
- 15-3/4"
- Height
- 36.5"
- Back Height
- 19"
- Length
- 18.5
- Depth
- 18.5"
Description
Resin Chiavari Chair,White
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.