Ezra Mid-Century Modern LeatherSoft Upholstered Button Tufted Pushback Recliner in Black

  • Mfr # SG-SX-80415N-BK-GG

  • Zoro # G109907535


product price:  $364.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Capacity
265
Length
60.5
Width
29
Material
Foam, Leather/Faux Leather, Plywood, Rubberwood (Parawood), Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SG-SX-80415N-BK-GG
Zoro #
G109907535
UPC #
196861118746
Country of Origin
China

Dimensions

Length
60.5
Width
29

Details

Color
Black
Capacity
265
Material
Foam, Leather/Faux Leather, Plywood, Rubberwood (Parawood), Steel

Description

Settle down with your favorite book at home or provide a relaxing seat for guests at your B&B or the waiting room at your office with this modern pushback recliner. Upholstered in durable LeatherSoft and boasting a button tufted back, this recliner chair is stylish enough for any space. Complementary black rubberwood legs round out the look of this modern recliner. Whether you use this chair in a home or business setting, you won't have to worry about durability. Generous foam padding over no-sag sinuous springs provides a long-lasting chair in any environment. Place your hands on the arms, push backward and allow your body weight to extend the footrest. This commercial grade recliner holds up to 300 lbs. static weight capacity making it suitable for both home and business use. 10 Minutes or less is all it takes to get this reclining chair assembled and ready for use making set up quick and easy. Spot clean with a damp cloth to remove spills. Plastic floor glides will protect your hard flooring surfaces if the chair is moved.


  • •Mid-Century Modern Recliner for Living Room, Bedroom, or Home Office
  • •Button Tufted LeatherSoft Upholstery in Black
  • •Generously Padded Seat, Back, and Arms
  • •Easy Pushback Recline Feature with Pop-Out Footrest
  • •Wooden Legs with Integrated Plastic Floor Glides
  • •Perfect Accent Seating for Living Room, Bedroom and More
  • •Easily Assembled in 10 Minutes or Less
  • •Wipes Clean with a Damp Cloth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.