95in Brown And White Enclosed Storage TV Stand
- Mfr # 473297
- Zoro # G323439157
product price:Â
$
2,291.99
/ea
Key Features
Finish
Glossy
Height
19 in
Assembly Required
No Assembly Needed
Length
18 in
Bridge Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 473297
- Zoro #
- G323439157
- UPC #
- -
- Country of Origin
- China
- Finish
- Glossy
- Assembly Required
- No Assembly Needed
- Bridge Included
- No
- Capacity
- 150
- Wood Species
- Not wood
- Hutch Included
- No
- Stand Type
- TV Stand
- Natural Variation Type
- Natural Wood Grain Color Variation
- Material
- Manufactured Wood
- Color
- Brown, White
- Item
- TV Stands
Dimensions
- Height
- 19 in
- Length
- 18 in
- Width
- 95 in
Description
Ready to be enjoyed in your living room, family room, or recreation room, this 95-inch brown and white enclosed storage tv stand is a practical and good looking piece of furniture that will help to anchor your room. To add to the versatility, this piece features open non-concealed storage that can be used for not only storage but display as well. A cord cut out hole is ideal for wire and cable managment to keep your space looking tidy. Ideal for tv placement and storage in your living room, bedroom or office. 18-inch h x 95-inch w x 19-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.